PUSH BUTTON 600VAC

Item #: 318904

Cat #: 9001KR1SH13

UPC: 785901345596

to view pricing and more.
Documents & Guides
SQD 9001KR1SH13 PUSH BUTTON 600VAC

Overview

SQD 9001KR1SH13 PUSH BUTTON 600VAC
Also known as: 785901345596, 9001KR1SH13

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65