TB TYZ23M CABLE TIE 18LB 4IN AQUAMA

Item #: 318942

Cat #: TYZ23M

UPC: 786210897547

to view pricing and more.
Documents & Guides
TNBTYZ23M ZIPTIES

Overview

TNBTYZ23M ZIPTIES
Also known as: 786210897547, TYZ23M

Specifications

Color: Aqua
Material: Fluoropolymer
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in
Width: 0.900 in
Color: Aqua
Diameter: 0.630 in
Length: 3.620 in
Material: Fluoropolymer
Weight Capacity: 18 lbs
Width: 0.900 in