MOLDED CASE CIRCUIT BREAKER 600V 200A

Item #: 318987

Cat #: JDL36200T

UPC: 785901484189

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 200A,200 A,3P,600 V AC,Circuit breaker,J-frame,Powerpact,UL, CSA

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 200A,200 A,3P,600 V AC,Circuit breaker,J-frame,Powerpact,UL, CSA

MOLDED CASE CIRCUIT BREAKER 600V 200A

Also known as: 785901484189, JDL36200T

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA