Inductive proximity sensors XS, inductive sensor XS8 26x26x13, PBT, Sn15mm, 12...24 VDC, cable 2 m

Item #: 319041

Cat #: XS8E1A1PAL2

UPC: 389110141729

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS8 26x26x13, PBT, Sn15mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS8 26x26x13, PBT, Sn15mm, 12...24 VDC, cable 2 m

This XS flat (26 x 26 x 13 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 2 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.

Also known as: 389110141729, XS8E1A1PAL2

Specifications

Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12