REXEL logo

Enclosure, NEMA 4X, Hinged, 24" x 24" x 8", Wall Mount, Fiberglass

Item #: 31907
Cat #: A24H2408GQRLP
UPC: 783510226404
Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinged, 24 Inch x 24 Inch x 8 Inch, Wall Mount, Gray, Fiberglass

Product Overview

Enclosure, NEMA 4X, Hinged, 24 Inch x 24 Inch x 8 Inch, Wall Mount, Gray, Fiberglass
Also known as: 783510226404, A24H2408GQRLP
Frequently Bought Together (55)
nVent Hoffman
A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A14128CHQRFG Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"
nVent Hoffman
A10P8 Panel For Junction Box, 10" x 8", Steel/White Powder Coat Finish
nVent Hoffman
A1086CHQRFG Enclosure, Hinged Cover, NEMA 4X, 10" x 8" x 6", Fiberglass
nVent Hoffman
A6P6 Panel For Junction Box, 6" x 6", Steel/White Powder Coat Finish
nVent Hoffman
A664CHQRFG Enclosure, Hinged Cover, NEMA 4X, 6" x 6" x 4", Gray, Fiberglass
nVent Hoffman
A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A24P24AL Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Aluminum
nVent Hoffman
A36H3612GQRLP Enclosure 36.25x36.25x12.00
nVent Hoffman
UU606020 Enclosure, Wall Mount, Type 4X, 24" x 24" x 9", Fiberglass
Multiple
GRC075X600 3/4" x 6" Galvanized Conduit Nipple
Omni Cable
Y12/003A PVC Coated MC Cable, 2/0-3, Aluminum Armor
nVent Hoffman
A36P36 Panel For Enclosure, 33" x 33", Type 3R, 4, 4X, 12/13, Steel
Appleton
ELMFL90-75 Elbow, Long, 90°, 3/4", Male/Male, Explosionproof, Malleable Iron
Appleton
EYM75 Sealing Fitting, 3/4", Male/Female, Vertical (25% Fill), Malleable
nVent Hoffman
A14128CHQRFGW Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"
nVent Hoffman
A30P24 Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel
Multiple
THHN6STRBRN500RL 6 AWG THHN Stranded Copper, Brown, 500'
nVent Hoffman
A30H2412GQRLP Enclosure, NEMA 4X, Hinged Cover, 30" x 24" x 12"
Panduit
C1WH6 PANDUCT Wiring Duct Cover, 1" x 6', PVC, White
Power-Strut
038X120 3/8" Threaded Rod, 10'
Appleton
GASK571 Conduit Body Gasket, Type Solid, Form 7, Size: 1/2", Neoprene
Plasti-Bond
PRT27SA 3/4",FM 7, T Conduit Body, Aluminum
Littelfuse
312003P Fuse, Fast-acting, 3A, 250VAC, 3ag Type, Glass, Series 312
nVent Hoffman
F66GCPNK Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Panduit
F2X2WH6 Wiring Duct, Narrow Slot, 2" x 2" x 6', PVC, White
nVent Hoffman
A24P20AL Panel 21.00x17.00 fits 24.00x2
nVent Hoffman
A20H1608GQRLP NEMA 4X, Hinged, Fiberglass, 20.19"x 16.25" x 8"
Omni Cable
Y10203A MC Cable, 2/3 Stranded Copper, Aluminum Flex, 600V
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Panduit
C3LG6-F PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray, Protective Film
Omni Cable
Y125003A 250MCM-3C XLP/AIA/PVC
Eaton/Bussmann Series
S500-1-R 1 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, RoHS
nVent Hoffman
A24H2412GQRLP NEMA 4X, Hinged, 24.19" x 24.19" x 12", Fiberglass
nVent Hoffman
ANADFK Swing-Out Panel Kit, NEMA 4/12, 12" x 12", Steel
Oldcastle Precast
11181001 Heavy Duty Box with Lid, 11" x 18" x 12"
Dottie
FW6 Flat Washer, # 6, Steel
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Panduit
G1.5X3LG6 Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray
Siemens
ECGB14 Ground Bar Kit, 14 Circuit, for Legacy Load Centers
NSI Tork
AS-K1-H6 Connector Block, 1-Pole, (1) Primary/ Multiple Secondary, 14 - 2/0 AWG
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Panduit
C1.5LG6 PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
ABB
SK-615-550-80 22mm Legend Plate, Hand-Off-Auto, Modular
Panduit
F3X4LG6 Wiring Duct, Narrow Slot, 3" x 4" x 6', PVC, Gray
Appleton
HUBG150DN Grounding Hub, 1-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast
ABB
AF09-30-10-13 Contactor, 25A, 3P, 600VAC, IEC, 100-250V AC/DC Coil
Littelfuse
KLDR004.TXP Fuse, 4A, 600VAC/ 300VDC, KLDR Time Delay
nVent Hoffman
A30H2408GQRLP Enclosure, NEMA 4X, Hinged, 30" x 24" x 8", Wall Mount, Fiberglass
Appleton
EFDCB175U2 Sealed Pushbutton Control Station, 10A, 600V, 1-Gang, Momentary, 2 Circuit, Feed-Thru

Specifications

IP/NEMA Rating: IP66, 4X, 3
Product Width: 24 in
Product Depth: 8 in
Mounting: Surface
Product Height: 24 in
Color: Gray
Material: Fiberglass
Type: Hinged Cover
IP/NEMA Rating: IP66, 4X, 3
Product Depth: 8 in
Product Height: 24 in
Material: Fiberglass
Product Width: 24 in
Mounting: Surface
Color: Gray
Type: Hinged Cover

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)