Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Item #:
319210
Cat #:
HST0.4-48-5Y
UPC:
074983107100
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5
Overview
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107100, HST0.4-48-5Y
Specifications
Color: | Black |
Volts AC: | 600 |
Length: | 48 in |
Allowable Gauge Range: | 12 - 6 |
Color: | Black |
Length: | 48 in |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 6 |
Customer Reviews
No reviews for this product
(0)