Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V

Item #: 319279

Cat #: H31602

UPC:

to view pricing and more.
Documents & Guides
Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V

Overview

Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V

Engineered for maximum performance and safety, our FPLR (Fire Power-Limited Riser) cable is the industry standard for vertical floor-to-floor installations and riser shaft applications in commercial buildings. Designed to meet rigorous fire protection standards, this low-voltage cable features a flame-retardant PVC jacket that self-extinguishes to prevent vertical flame propagation up building levels.

Also known as: H31602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Stranding: Solid