This product has been discontinued.

300mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK
Item #: 319368
Cat #: BK/GMA-300MA
UPC: 051712105644
to view pricing and more.
Documents & Guides
300mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK300mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Overview
300mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK300mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Also known as: 051712105644, BK/GMA-300MA
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Amps: | 0.003 |
| Speed: | Fast Acting |
| Material: | Glass |
| Type: | Fuse, Electronic |
| Amps: | 0.003 |