300mA, 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse, Bulk

Item #: 319372

Cat #: BK/GMA-300-R

UPC: 051712647311

to view pricing and more.
Documents & Guides
300mA, 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse, Bulk

Overview

300mA, 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse, Bulk

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647311, BK/GMA-300-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Amps: 0.300
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Amps: 0.300