100A 3P 600V FUSED HD

Item #: 319378

Cat #: HF363SW

UPC: 783643221833

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF363SW 100A 3P 600V FUSED HD

Overview

ITE HF363SW 100A 3P 600V FUSED HD
Also known as: 783643221833, HF363SW

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X