Push Button, Twist to Release, 60mm Mushroom Head, Red, Plastic

Item #: 31938

Cat #: 800FP-MT64

UPC: 662468097284

to view pricing and more.
Documents & Guides
Push Button, Push, Twist to Release, 60 mm Mushroom Head, Red, Plastic, Operator Only *** Rockwell Automation Preferred Product ***

Overview

Push Button, Push, Twist to Release, 60 mm Mushroom Head, Red, Plastic, Operator Only *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MT64 from Rockwell Automation® is a 60 mm twist to release e-stop. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468097284, 800FP-MT64

Specifications

IP/NEMA Rating: IP66
Color: Red
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Mushroom, Twist to Release, Pushbutton
Diameter: 60 mm
Special Program: Rockwell Automation Preferred Product
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic
Diameter: 60 mm
Color: Red
Family / Style: 800F
Type: Mushroom, Twist to Release, Pushbutton
Special Program: Rockwell Automation Preferred Product