TB LS-4.6-200A CABLE TIE 302/304 SS

Item #: 319394

Cat #: LS-4.6-200A

UPC: 786210242156

to view pricing and more.
Documents & Guides
TR LS4.6200A CABLE TIE 302/30

Overview

TR LS4.6200A CABLE TIE 302/30
Also known as: 786210242156, LS-4.6-200A

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 2 in
Length: 7.900 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 7.900 in
Width: 0.180 in
Diameter: 2 in