Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 31953
Cat #: IT-1/0
UPC: 662381950031
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381950031, IT-1/0, insulated pedestal lug, Polaris lugs , GUTTER TAPS, mole, meatball

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 1/0
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 14 - 1/0
Color: Black
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)