Window Encl. 30.00x24.00x12.00

Item #: 319701

Cat #: CSD302412WLG

UPC: 783510164096

Sign In or Register to view pricing and more.
Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 30.00x24.00x12.00, Material/finish: Steel/ltgray

Overview

Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 30.00x24.00x12.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510164096, CSD302412WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Height: 30 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Height: 30 in
Depth: 12 in