Terminal Block, Feed Through, 2 Conductor, 6.2mm W, 30A, 600V, Gray

Item #: 319730
Cat #: 20041201
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 2 Conductor, 6.2 mm Width, 30 Amp, 600 Volt, Gray

Overview

Terminal Block, Feed Through, 2 Conductor, 6.2 mm Width, 30 Amp, 600 Volt, Gray
TOPJOB®S feedthrough terminal block; rail mount; 2-conductor; 6.2 mm wide; gray
Also known as: 20041201

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Width: 6.200 mm
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 30
Width: 6.200 mm
Volts DC: 600
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)