REXEL logo

NEMA 4X, Hinged, 24.25" x 20.25" x 8", Fiberglass

Item #: 31982
Cat #: A24H2008GQRLP
UPC: 783510226800
Sign In or Register to view pricing and more.
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.25" x 20.25" x 8", Material/Finish: Fiberglass/Gray

Product Overview

Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.25" x 20.25" x 8", Material/Finish: Fiberglass/Gray
Also known as: 783510226800, A24H2008GQRLP
Frequently Bought Together (49)
nVent Hoffman
A24P20 Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Steel
Leviton
5352-I Duplex Receptacle, 20A, 125Volt, Narrow, 5-20R, Ivory
nVent Hoffman
A24P20 Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Steel
Entrelec
17322005 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m
Leviton
2430 Locking Single Receptacle, 20A, 3PH 480V, 3P4W
nVent Hoffman
A4AXFN Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black
Littelfuse
CCMR01.5TXP 1.5 Amp, 600VAC, Current Limiting Time Delay
ABB
PSR12-600-70 Softstarter, PSR, 11 FLA, 600VAC Motor, 120/240VAC Control
Leviton
2431 Locking Plug, 20A, 3PH 480V, 3P4W
Entrelec
016897400 Jumper Bar, Type: BJM8
Eaton
C0100E2AFB Transformer, 100VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
nVent Hoffman
A20H2008GQRLP Enclosure, NEMA 4X, Hinged, 20.19" x 20.25" x 8", Wall Mount, Fiberglass
Hubbell-Killark
ZS108CR Cord Connector, Straight, 1/2", Cord Range: 0.375" to 0.5", Nylon
Entrelec
011511607 Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Entrelec
011836816 Snap-On, End Section, Type: FEM6
Entrelec
011511811 Terminal Block, Feed Through, 6mm, Gray
ABB
BER38-4 Reversing Link, AF Series
Littelfuse
FLM002 Fuse, 2A, 250VAC, Slo-Blow, FLM Series Midget
Leviton
5801-I Single Receptacle, 20A, 125V, 5-20R, Ivory
Appleton
T100A Conduit Body, Type: T, 1", Form 85, Aluminum
Eaton
GBK10 Ground Bar Kit, 10 Circuits, 4.29", Cu/Al
Multiple
UA150GRY50CL Liquidtight, Type: UA, 1-1/2", Gray, 50' Coil
Littelfuse
L60030M-1SQ Fuse Block, 30A, 1P, 600V, Midget Series, Screw QC Terminals
Appleton
ST-150 Liquidtight Connector, Straight, 1-1/2", Malleable Iron
Allen-Bradley
800H-JR2A Selector Switch, 3-Position, Maintained, Black Knob, 1NO/1NC
Allen-Bradley
100-C16D10 Contactor, IEC, 16A, 3P, 120V Coil
Allen-Bradley
100-SA11 Auxiliary Contact Block, Side Mount, 1NO/1NC Contacts
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
193-EEGE Relay, Overload, 18 - 90A, E1 Plus, Solid State
Allen-Bradley
855BS-AWP Rough-In Wall Plate, Size: 90mm, For Use With 855BS Series
Allen-Bradley
800H-AR2D1 Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 NO Contact
Eaton/Bussmann Series
FNM-5 BUSS MIDGET FUSE
Allen-Bradley
1492-SJS Terminal Block, Side Jumper, Insulating Sleeve, White
Allen-Bradley
100-C85KJ10 Contactor, IEC, 85A, 3P, 110VAC Coil, 1NO
Allen-Bradley
700-HN125 Socket, 8-Pin, Tube Base, Open Screw Terminals, No Clip
nVent Hoffman
A16148CHSCFG Junction Box, NEMA 4X, Hinged Cover, 16" x 14" x 8"
Allen-Bradley
800H-QRH2R Pilot Light, Red, 12-130V AC/DC, LED, Type 4/4X/13
Eaton/Bussmann Series
CHM1DU 1P 30A 600V MFH For 10X38 Midget fuse
Allen-Bradley
140M-C-W452N Bus Bar, 3-Phase Continuous Current, 45mm, 2 Connections
Allen-Bradley
140M-C-AFA11 Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO/NC
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
Allen-Bradley
140M-C-WTN Busbar Feeder Terminal, Top Feed, Overlaps Compact Busbar
nVent Hoffman
A1086CHSCFG Enclosure, NEMA 4X, Hinged Cover, 10" x 8" x 6", Gray, Fiberglass
Allen-Bradley
1492-H4 Terminal Block, Fuse Holder, 15A, 100 - 300V AC/DC, Neon BFI
Allen-Bradley
140M-D8T-C16 Breaker, Motor Protection, 16A, D Frame, 3P, High Magnetic
Allen-Bradley
855BS-S45SL4 Round Single-Color LED Beacon, Type: Steady/Flashing, Size: 90 mm
Allen-Bradley
800H-FRXT6B SWITCH,PUSHBUTTON
Allen-Bradley
800H-QRH2G Pilot Light, Green, 12-130V AC/DC, LED, Type 4/4X/13

Specifications

IP/NEMA Rating: IP66, 4X, 3
Product Depth: 8 in
Mounting: Surface
Product Height: 24 in
Color: Gray
Material: Fiberglass
Product Width: 20 in
Type: Hinged Cover
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, 4X, 3
Mounting: Surface
Color: Gray
Product Width: 20 in
Special Program: Hoffman On Demand
Product Depth: 8 in
Product Height: 24 in
Material: Fiberglass
Type: Hinged Cover

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)