This product has been discontinued.

HFX 40W Flourescent 120/277V 4 Foot, 4 Lamp- Biaxial
Item #: 320015
Cat #: HFX-40T-304
UPC: 783936288246
Sign In or Register to view pricing and more.
Documents & Guides
KIL HFX-40T-304 HFX 40W120/27
Overview
KIL HFX-40T-304 HFX 40W120/27
Also known as: 783936288246, HFX-40T-304
Features & Benefits
- UL Listed and labeled for use inside paint spray booths and rooms
- 2’ nominal compact models facilitate use in areas too small for nominal 4’ models, or where the light must be confined
- Standard ballast is 120-277V at 50/60 Hz
- 0°F starting temperature
- Construction is strong lightweight corrosion resistant copper-free aluminum alloy, less than 4/10 of 1%
- All external hardware is corrosion resistant 316 stainless steel
- UL Listed externally fused ballast option protects fixture on line side of ballast, prevents ballast burnout
- Suitable for use in both indoor and outdoor wet locations
- Relamping easily accomplished by removing screw in cap and socket
Specifications
No Specifications Available