REXEL logo

4" Square Box, Welded, Metallic, 1-1/2" Deep , CV Bracket

Item #: 32002
Cat #: 52151-CVN
UPC: 785991165159
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, CV Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21.0

Product Overview

4 Inch Square Box, Welded, Metallic, CV Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21.0
Also known as: 785991165159, 52151-CVN

Documents

Specifications

Knockouts: 1/2 in, 3/4 in
Type: Welded, Mounting Bracket, 4" Square
Mounting: Bracket, Screw On, Nail On
Size: 4
Material: Steel
Product Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockouts: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 21 in³
Type: Welded, Mounting Bracket, 4" Square
Size: 4
Product Depth: 1 1/2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)