1
more

4" Square Box, Welded, Metallic, 1-1/2" Deep , CV Bracket
Item #: 32002
Cat #: 52151-CVN
UPC: 785991165159
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, CV Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, CV Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991165159, 52151-CVN
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |