This product has been discontinued.

to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Compatible With: BMP71 Printer, Includes: 250/Roll
Overview
Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Compatible With: BMP71 Printer, Includes: 250/Roll
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820926634, BM71-31-427
Specifications
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Length: | 1 1/2 in |
| Color: | White |
| Width: | 1 in |
| Material: | Vinyl |