Lantern, Outdoor, 1 Light, 13W, Black
Item #:
32012
Cat #:
8972PBLE-12
UPC:
785652897238
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 13 Watt, Black, Height: 9-1/2 in, GU24 Base
Overview
Lantern, Outdoor, 1 Light, 13 Watt, Black, Height: 9-1/2 in, GU24 Base
Also known as: 785652897238, 8972PBLE-12
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Length: | 9.500 in |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Color: | Black |
Length: | 9.500 in |
Volts AC: | 120 |
Mounting: | Wall |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)