This product has been discontinued.

175 Amp SUPER-LAG Renewable Fuse, Class H, 600V
Item #: 320275
Cat #: RES-175
UPC: 051712111751
to view pricing and more.
Documents & Guides
175 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
175 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712111751, RES-175
Specifications
| Mounting: | Blade |
| Amps: | 175 |
| Type: | Renewable Fuse |
| Volts AC: | 600 |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Lag |
| Mounting: | Blade |
| Type: | Renewable Fuse |
| Interrupt Rating DC: | 10 kA |
| Amps: | 175 |
| Volts AC: | 600 |
| Speed: | Time Lag |