QLine I Enclosure Type 4X 600 x 300 x 187mm, PC

Item #: 32032

Cat #: Q603018PCI

UPC: 783510184292

to view pricing and more.
QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q603018PCI item measures 600x300x180mm with a material of Polycarbonate.

Overview

QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q603018PCI item measures 600x300x180mm with a material of Polycarbonate.

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510184292, Q603018PCI

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 11.810 in
Width: 23.620 in
Depth: 7.090 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 23.620 in
Finish: Smooth Gloss
Color: Light Gray
Height: 11.810 in
Depth: 7.090 in