Cable Tie Mount, Winged Push Mount, WR B

Item #: 320341

Cat #: PWMS-H25-C0

UPC: 074983544431

to view pricing and more.
Documents & Guides
The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is black. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is black. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983544431, PWMS-H25-C0

Specifications

Mounting: Push Mount
Color: Black
Length: 3 in
Material: Nylon
Mounting: Push Mount
Length: 3 in
Color: Black
Material: Nylon