REXEL logo

Lantern, Outdoor, 1 Light, 13W, White

Item #: 32035
Cat #: 8988PBLE-15
UPC: 78565289805
Sign In or Register to view pricing and more.
Lantern, Outdoor, 1 Light, 13 Watt, White, Height: 8-3/4 in, GU24 Base

Product Overview

Lantern, Outdoor, 1 Light, 13 Watt, White, Height: 8-3/4 in, GU24 Base
Also known as: 78565289805, 8988PBLE-15

Documents

Specifications

Wattage: 13
Type: Lantern
Volts AC: 120
Color: White
Mounting: Wall
Length: 8.750 in
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Mounting: Wall
Base: 2-Pin Twist Lock (GU24)
Type: Lantern
Color: White
Length: 8.750 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)