
4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC
Item #: 32038
Cat #: MDQ-4
UPC: 051712120838
to view pricing and more.
Documents & Guides
4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Overview
4 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Also known as: 051712120838, MDQ-4
Specifications
| Length: | 1 1/4 in |
| Amps: | 4 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 4 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |