HOLESAW,VARIABLE PITCH (1 7/8")

Item #: 320502

Cat #: 825-1-7/8

UPC: 783310191544

to view pricing and more.
Bi-Metal Hole Saw, Actual Hole Size 1-7/8" (47.6 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.

Overview

Bi-Metal Hole Saw, Actual Hole Size 1-7/8" (47.6 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.

Cut through steel, tin, aluminum, fiberglass, wood and plastic

Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs

Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money

Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance

Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting

Made in USA

Also known as: 783310191544, 825-1-7/8

Specifications

No Specifications Available