
to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2-3/8" Arbor not included
Overview
Hole Saw, Bi-Metal, Diameter: 2-3/8" Arbor not included
Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA
Also known as: 783310191612, 825-2-3/8
Specifications
| Type: | Hole Saw |
| Diameter: | 2 3/8 in |
| Material: | Steel |
| Type: | Hole Saw |
| Material: | Steel |
| Diameter: | 2 3/8 in |