1
more

4" Square Box, Welded, Metallic, 1-1/2" Deep, "B" Bracket
Item #: 32055
Cat #: 52151B1234
UPC: 785991164459
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, "B" Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, "B" Bracket, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991164459, 52151B1234
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 15 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 15 |