Slide Dimmer, 300W, Light Almond

Item #: 320665
Cat #: CTELV-303P-LA
UPC: 027557830058
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Low-Voltage, 300W, Light Almond

Overview

Slide Dimmer, Electronic Low-Voltage, 300W, Light Almond
Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in lightalmond
Also known as: 027557830058, CTELV-303P-LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 300
Color: Light Almond
Mounting: Surface
Type: Slide, Low Voltage, Single-Pole, Electronic
Wattage: 300

Customer Reviews

No reviews for this product
(0)