Floor Marking Tape, 2" x 5" Divider T Mark, Blue

Item #: 320767

Cat #: 104438

UPC: 754473162160

Sign In or Register to view pricing and more.
Floor Marking Tape, 2 Inch x 5 Inch Divider T Mark, Blue, 20 Per Pack

Overview

Floor Marking Tape, 2 Inch x 5 Inch Divider T Mark, Blue, 20 Per Pack
Also known as: 754473162160, 104438

Specifications

Width: 2 in
Color: Blue
Material: Polyester
Length: 5 in
Type: Floor Marking Tape
Width: 2 in
Material: Polyester
Type: Floor Marking Tape
Color: Blue
Length: 5 in