FRA1512

Item #: 320769

Cat #: FRA1512

UPC: 685360148069

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BER FRA1512 1,500W @ 120V

Overview

BER FRA1512 1,500W @ 120V
Also known as: 685360148069, FRA1512

Specifications

Type: Commercial Grade
Color: White
Mounting: Wall
Type: Commercial Grade
Mounting: Wall
Color: White