Panel for Medium Type 1 Enclosure, Steel, White

Item #: 32079

Cat #: A20N12MP

UPC: 783510820008

Sign In or Register to view pricing and more.
Panel for Medium Type I Enclosure Size: 17" x 10.50", Fits 20" x 12" Medium, Material/Finish: Steel/White

Overview

Panel for Medium Type I Enclosure Size: 17" x 10.50", Fits 20" x 12" Medium, Material/Finish: Steel/White

Panel for Medium Enclosure, Type 1 allows mounting of components inside the enclosure.

Also known as: 783510820008, A20N12MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Finish: Powder Coated
Weight: 3.960 lb
Color: White
Weight: 3.960 lb
Finish: Powder Coated