Fixed Dia Clamp, 1.38" (35.1mm) Bundle

Item #: 320801

Cat #: CCH138-S10-C

UPC: 074983600670

to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.38" (35.1mm) bundle, white.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.38" (35.1mm) bundle, white.
Also known as: 074983600670, CCH138-S10-C

Specifications

Color: Natural
Diameter: 1.380 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 1.380 in