Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 12m

Item #: 320917
Cat #: 2090-CPBM7DF-16AF12
UPC: 884951120471
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 12 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 12 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-16AF12 from Rockwell Automation® is a MP-Series™ 12 M cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951120471, 2090-CPBM7DF-16AF12

Specifications

Length: 12 m
Type: Cable, Motor Power/Brake Wire
Gauge: 16
Length: 12 m
Gauge: 16
Type: Cable, Motor Power/Brake Wire

Customer Reviews

No reviews for this product
(0)