10/9 THHN/THWN Unshielded Tray Cable

Item #: 320999

Cat #: A11009

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(9) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Overview

(9) 10 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange.

Extruded polyvinyl chloride to UL requirements for Class THHN and THWN insulation, which with nylon jacket is approved for Type THHN and THWN wires per UL 83

Also known as: A11009

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Volts AC: 600
Shielding: Unshielded
Gauge: 10 AWG
Material: Copper
Color: Black
Shielding: Unshielded
Jacket: PVC
Conductors: 9
Volts AC: 600