Cord Clip, Metal Adh., .62" (15.8mm) Bun

Item #: 321064

Cat #: MACC62-A-C

UPC: 074983585038

to view pricing and more.
Metal adhesive backed cord clip, .62" (15.8mm) bundle, 100 pc. package quantity.

Overview

Metal adhesive backed cord clip, .62" (15.8mm) bundle, 100 pc. package quantity.
Also known as: 074983585038, MACC62-A-C

Specifications

Color: Silver
Material: Steel
Mounting: Adhesive
Diameter: 0.620 in
Color: Silver
Mounting: Adhesive
Material: Steel
Diameter: 0.620 in