This product may not be available in all locations.
3
more

Auxiliary Contact, Overload Relay, NC/NC, Isolated Alarm Circuit
Item #: 32111
Cat #: 9999SO5
UPC: 785901057840
to view pricing and more.
Documents & Guides
Auxiliary Contact, Overload Relay, 1 Normally Closed, Isolated Alarm Circuit, 1 Normally Closed, Standard Overload Contact
Overview
Auxiliary Contact, Overload Relay, 1 Normally Closed, Isolated Alarm Circuit, 1 Normally Closed, Standard Overload Contact
Also known as: 785901057840, 9999SO5
Specifications
| Size: | 6, 00 |
| Poles: | 2 |
| Type: | Auxliary Contact, Overload Relay |
| Mounting: | Device |
| Standards: | California Proposition 65 |
| Size: | 6, 00 |
| Type: | Auxliary Contact, Overload Relay |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Mounting: | Device |