Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3000K

Item #: 32124
Cat #: CF26DD/E/830/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20722* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20722* *** Not for Sale in Vermont due to State Regulations ***
Also known as: CF26DD/E/830/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 82
Lumens: 1710
Shape: T4X2
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T4X2
Base: 4-Pin (G24q-3)
Wattage: 26
Lumens: 1710
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)