1000W 120V Wall Heater, Bronze, w/stat

Item #: 321327

Cat #: E4410TRP

UPC: 686334328388

to view pricing and more.
4400 Series Low Profile Commercial Fan Forced Wall Heater, 1000W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 1000W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328388, E4410TRP

Specifications

Type: Commercial Grade
Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 1000
Mounting: Wall
Volts AC: 120
Color: Bronze
Standards: California Proposition 65