MLT Tie, 304 SS, Light Heavy, 20.5 (521m

Item #: 321409

Cat #: MLT6LH-LP

UPC: 074983421725

to view pricing and more.
Documents & Guides
Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Light-heavy cross section, Max

Overview

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Light-heavy cross section, Max
Also known as: 074983421725, MLT6LH-LP

Specifications

Color: Natural
Material: Stainless Steel
Length: 20.500 in
Color: Natural
Length: 20.500 in
Material: Stainless Steel