3P, Contactor, IEC, 120V AC

Item #: 321424
Cat #: XTCE050D00A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: XTCE050D00A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts AC Control: 120
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 50

Customer Reviews

No reviews for this product
(0)