Wallplate, QuickPort, 2-Gang, 4-Port, ID Windows, Gray

Item #: 321550

Cat #: 42080-4GP

UPC: 078477951545

to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 4-Port, Box Mount, (4) ID Windows, Color: Gray.

Overview

Wallplate, QuickPort, 2-Gang, 4-Port, Box Mount, (4) ID Windows, Color: Gray.

QuickPort Wallplate with ID window, dual gang, 4-port, grey

Also known as: 078477951545, 42080-4GP

Specifications

Gangs: 2
Mounting: Box
Color: Gray
Material: Plastic
Number of Ports: 4
Gangs: 2
Color: Gray
Number of Ports: 4
Mounting: Box
Material: Plastic