LED Exit Lgt 120/277V 2Lgt's Bat Wet

Item #: 321584

Cat #: EMTWMR16WL

UPC: 662381064899

to view pricing and more.
Documents & Guides
Wet Location Twin MR-16 Emergency Light, 120/277V, (2) 7W Halogen Lamps, 6V 90Min Battery Backup

Overview

Wet Location Twin MR-16 Emergency Light, 120/277V, (2) 7W Halogen Lamps, 6V 90Min Battery Backup
Also known as: 662381064899, EMTWMR16WL

Specifications

Volts DC: 6
Wattage: 7
Material: Thermoplastic
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Volts AC Range: 120 - 277
Wattage: 7
Light Technology: Halogen