REXEL logo

BEAM CLAMP STEEL

Item #: 32161
Cat #: 602
UPC: 784610246026
Sign In or Register to view pricing and more.
Set Screw Beam Clamp (Steel), Fits Up to 3/4" Flange, 3/8"-16 Tapped Hole Bottom of Beam Clamp, Zinc

Product Overview

Set Screw Beam Clamp (Steel), Fits Up to 3/4" Flange, 3/8"-16 Tapped Hole Bottom of Beam Clamp, Zinc
Also known as: 784610246026, 602

Documents

Frequently Bought Together (25)
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Dottie
FW38 Flat Washer, 3/8", Steel
Power-Strut
PS603-EG Two Hole End Angle, Steel Electro-Galvanized, 9/16" Bolt
Topaz
LB2CG Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum
Power-Strut
038X120 3/8" Threaded Rod, 10'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
3422 Liquidtight Connector, 90°, 1/2", Malleable Iron
Minerallac
1B 3/4 CONDUIT HANGER w/BOLT ZP
Power-Strut
PS2651-T1-EG Beam Clamp, 3-3/8" Wide, 3/8" Hex Nut and U-Bolt Included
Hubbell-Raco
3402 Liquidtight Connector, Straight, 1/2", Malleable Iron
Hubbell-Raco
2041 Conduit Hanger with Bolt, Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Hubbell-Raco
3423 Liquidtight Connector, 90°, 3/4", Malleable Iron
nVent Hoffman
ASE36X36X12NK Pull Box 36" x 36" x 12"
Square D
H362 Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty
Hubbell-Raco
5332-0 Weatherproof Outlet Box, 1-Gang, Aluminum
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Minerallac
2B Conduit Hanger with Bolt, Diameter: 1", Steel

Specifications

Diameter: 3/4 in
Material: Steel
Type: Universal, Beam Clamp
Diameter: 3/4 in
Type: Universal, Beam Clamp
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)