CU CTAP MAIN250-500 BRNCH350-6 YEL

Item #: 321651

Cat #: 54775

UPC: 786210547756

to view pricing and more.
Copper C-Tap, Wire Range Main: 250-500 Branch 350-6 (#6 AWG Branch Must Be Doubled), Plain Finish, Die Code 115H, Die Color Code Yellow, Number of Crimps 2

Overview

Copper C-Tap, Wire Range Main: 250-500 Branch 350-6 (#6 AWG Branch Must Be Doubled), Plain Finish, Die Code 115H, Die Color Code Yellow, Number of Crimps 2

Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by T&B®. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210547756, 54775

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 250 - 500
Material: Copper
Allowable Gauge Range: 250 - 500
Color: Yellow