Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 120VAC

Item #: 32168

Cat #: 700-HV32DDU120

UPC: 781180459979

to view pricing and more.
Documents & Guides
Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off, Start Cycle, 1.0 to 100 Minutes Seconds, Both Delays

Overview

Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off, Start Cycle, 1.0 to 100 Minutes Seconds, Both Delays
Also known as: 781180459979, 700-HV32DDU120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, Timing, Repeat Cycle
Mounting: Socket
Base: 8-Pin
Range: 1 - 100 min
Volts AC Control: 120
Type: Relay, Timing, Repeat Cycle
Base: 8-Pin
Poles: 2
Mounting: Socket
Range: 1 - 100 min