This product may not be available in all locations.
3
more

Sign In or Register to view pricing and more.
Documents & Guides
The NEMA 4/4X/12 enclosure is rated corrosion resistant manufactured with stainless steel. This enclosure also features a standard padlock-able feature with a single or (2) single point latches depending on the enclosure size. (Padlocks not included)
Overview
The NEMA 4/4X/12 enclosure is rated corrosion resistant manufactured with stainless steel. This enclosure also features a standard padlock-able feature with a single or (2) single point latches depending on the enclosure size. (Padlocks not included)
Also known as: 783164999952, AB434S
Specifications
| Family / Style: | A Series |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X |
| Family / Style: | A Series |
| Material: | Stainless Steel |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X |