REXEL logo

4" Square Partition, 4" x 4" x 2-1/8", Steel

Item #: 32176
Cat #: 52-PD-1
UPC: 785991140804
Sign In or Register to view pricing and more.
4 Inch Square Partition, 4 Inch x 4 Inch x 2-1/8 Inch, Steel, For Use With 2-Device Square Cut Tile Wall Cover, 1/2, 3/4, or 1 Inch Raised

Product Overview

4 Inch Square Partition, 4 Inch x 4 Inch x 2-1/8 Inch, Steel, For Use With 2-Device Square Cut Tile Wall Cover, 1/2, 3/4, or 1 Inch Raised
Also known as: 785991140804, 52-PD-1
Frequently Bought Together (25)
Multiple
THHN400STRORN-CUT 400 THHN Stranded Aluminum, Orange, Cut to Length
Multiple
THHN400STRYEL-CUT 400 THHN Stranded Aluminum, Yellow, Cut to Length
Multiple
THHN400STRBRN-CUT 400 THHN Stranded Aluminum, Brown, Cut to Length
Multiple
THHN3/0STRGRN-CUT 3/0 THHN Stranded Aluminum, Green, Cut to Length
Multiple
THHN400STRGRY-CUT 400 THHN Stranded Aluminum, Gray, Cut to Length
Hubbell-Raco
2028 EMT Set Screw Coupling, Steel, 2"
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Steel City
CDOW Switch Box, Non-Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Arlington
449 Conduit Bushing, Insulating, 4", Threaded, Plastic
Arlington
447 Conduit Bushing, Insulating, 3", Threaded, Plastic
Arlington
446 Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic
Hubbell-Raco
262 4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic
nVent Caddy
CJ6 Cable Support, Hammer-On, For Metal and Wood Studs
Arlington
GF50 Screw-In Connector, 1/2", Zinc Die Cast
Hubbell-Raco
2152 Rigid Set Screw Coupling, 3", Steel
Orbit Industries
BHA-16 Adjustable Bar Hanger, 11 to 18", Self Tapping Screws, Steel
Multiple
EMT3002212 3" EMT Elbow, 22-1/2°
Hubbell-Raco
1292RAC Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
nVent Hoffman
A8R84NK Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, No KOs
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Appleton
FSS175 FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron
Arlington
840 MC/AC Cable Connector, 3/8", Two Screw, Zinc Die Cast
Hubbell-Raco
2008 EMT Set Screw Connector, 2", Steel
2280-0130

Specifications

Type: 4", Partition
Mounting: Device
Size: 4
Material: Steel
Product Depth: 2 1/8 in
Type: 4", Partition
Size: 4
Product Depth: 2 1/8 in
Mounting: Device
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)