Compact Fluorescent Lamp, 2-Pin, Dulux D, 26W, 3000K
Item #:
32179
Cat #:
CF26DD/830/ECO
UPC:
046135211164
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21116* *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-3), Lumens: 1710, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21116* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135211164, CF26DD/830/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Shape: | 2D (Double D) |
Volts AC: | 120 |
Lumens: | 1710 |
Light Technology: | Fluorescent |
Base: | 2-Pin (G24d-3) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Wattage: | 26 |
Shape: | 2D (Double D) |
Lumens: | 1710 |
Base: | 2-Pin (G24d-3) |
Customer Reviews
No reviews for this product
(0)